Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 12VDC, 1 Phase, 47.1 cfm, 3-5/8" W.

  • Zoro #: G0116521
  • Mfr #: 3312U

$54.16

  • Standards: CE, cCSAus, UL, VDE, IP68
  • Fan Voltage: 12VDC
  • Fan Width: 3-5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #3312U Specifications

  • Zoro #: G0116521
  • Mfr #: 3312U
Standards: CE, cCSAus, UL, VDE, IP68 Fan Voltage: 12VDC
Fan Width: 3-5/8" Depth: 1-17/64"
Fan Item: Axial Fan Voltage: 12VDC
Item: Axial Fan Fan RPM: 3000
Bearings: Ball Max. Ambient Temp.: 167 Degrees F
Shape: Square Electrical Connection - Fans: 12.2" Leads
Fan Width: 3-5/8" Fan Shape: Square
Thermal Protection: Impedance dBA: 37
Height: 3-5/8" Fan Depth: 1-17/64"
Motor Type: DC Mounting Eye O.C. - Fans: 3-1/4"
Watts: 2.5 Fan Dia.: 4-1/4"
Fan Height: 3-5/8" Fan Watts: 2.5
Mounting Eye O.C.: 3-1/4" Requires: Hard Wiring
CFM @ 0.000-In. SP: 47.1 Mounting: Flange
Housing Material: PBT Plastic Electrical Connections: 12.2" Leads
Fan dBA: 37 Motor Insulation: Class E
Blade Material: PA Plastic Width: 3-5/8"
Phase: 1 Mounting Position: Vertical or Horizontal
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3-1/4 In., Height 3-5/8 In., Depth 1-17/64 In., Width 3-5/8 In., CFM @ 0.000-In. SP 47.1, Watts 2.5, Voltage 12VDC, Electrical Connection - Fans Lead Wires, Sound Level 37, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #3312U