Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 24VDC, 1 Phase, 63 cfm, 3-5/8" W.

  • Zoro #: G0116512
  • Mfr #: 3314HU

$74.41

  • Standards: CE, cCSAus, UL, VDE, IP68
  • Electrical Connection - Fans: 12.2" Leads
  • Fan Dia.: 4-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #3314HU Specifications

  • Zoro #: G0116512
  • Mfr #: 3314HU
Standards: CE, cCSAus, UL, VDE, IP68 Electrical Connection - Fans: 12.2" Leads
Fan Dia.: 4-1/4" Fan Voltage: 24VDC
Mounting: Flange Requires: Hard Wiring
Fan Item: Axial Fan Blade Material: PA Plastic
Motor Type: DC CFM @ 0.000-In. SP: 63
Width: 3-5/8" Phase: 1
Fan dBA: 47 Item: Axial Fan
Thermal Protection: Impedance dBA: 47
Watts: 5.0 Voltage: 24VDC
Max. Ambient Temp.: 167 Degrees F Fan Width: 3-5/8"
Bearings: Ball Housing Material: PBT Plastic
Height: 3-5/8" Fan Height: 3-5/8"
Motor Insulation: Class E Mounting Position: Vertical or Horizontal
Electrical Connections: 12.2" Leads Fan Depth: 1-17/64"
Fan Width: 3-5/8" Depth: 1-17/64"
Mounting Eye O.C. - Fans: 3-1/4" Shape: Square
Fan RPM: 4000 Fan Watts: 5.0
Fan Shape: Square Mounting Eye O.C.: 3-1/4"
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3-1/4 In., Height 3-5/8 In., Depth 1-17/64 In., Width 3-5/8 In., CFM @ 0.000-In. SP 63, Watts 5.0, Voltage 24VDC, Electrical Connection - Fans Lead Wires, Sound Level 47, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #3314HU