Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 12VDC, 1 Phase, 100 cfm, 4-11/16" W.

  • Zoro #: G0116713
  • Mfr #: 4312/2U

$52.05

  • Blade Material: PA Plastic
  • Mounting Eye O.C.: 4-1/8"
  • Fan Height: 4-11/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #4312/2U Specifications

  • Zoro #: G0116713
  • Mfr #: 4312/2U
Blade Material: PA Plastic Mounting Eye O.C.: 4-1/8"
Fan Height: 4-11/16" Fan Voltage: 12VDC
Depth: 1-17/64" Requires: Hard Wiring
Motor Type: DC Fan Depth: 1-17/64"
dBA: 45 Mounting Position: Vertical or Horizontal
Width: 4-11/16" Fan Shape: Square
Housing Material: PBT Plastic Bearings: Ball
Height: 4-11/16" Fan Width: 4-11/16"
Fan dBA: 45 CFM @ 0.000-In. SP: 100
Electrical Connection - Fans: 12.2" Leads Item: Axial Fan
Electrical Connections: 12.2" Leads Max. Ambient Temp.: 149 Degrees F
Thermal Protection: Impedance Shape: Square
Mounting Eye O.C. - Fans: 4-1/8" Fan Watts: 6.0
Fan RPM: 2800 Standards: CE, cCSAus, VDE, IP68
Fan Dia.: 5" Voltage: 12VDC
Mounting: Flange Fan Width: 4-11/16"
Watts: 6.0 Phase: 1
Fan Item: Axial Fan Motor Insulation: Class E
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-17/64 In., Width 4-11/16 In., CFM @ 0.000-In. SP 100, Watts 6.0, Voltage 12VDC, Electrical Connection - Fans Lead Wires, Sound Level 45, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2800 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 149 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #4312/2U