Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 12VDC, 1 Phase, 100 cfm, 4-11/16" W.

  • Zoro #: G0116765
  • Mfr #: 4312U

$62.69

  • Watts: 6.0
  • Bearings: Ball
  • Electrical Connection - Fans: 12.2" Leads
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #4312U Specifications

  • Zoro #: G0116765
  • Mfr #: 4312U
Watts: 6.0 Bearings: Ball
Electrical Connection - Fans: 12.2" Leads Electrical Connections: 12.2" Leads
Depth: 1-17/64" Fan dBA: 45
CFM @ 0.000-In. SP: 100 Fan Watts: 6.0
Motor Type: DC Phase: 1
Mounting Eye O.C. - Fans: 4-1/8" Width: 4-11/16"
Fan Shape: Square Requires: Hard Wiring
Fan RPM: 2800 Height: 4-11/16"
Item: Axial Fan Fan Dia.: 5"
Fan Width: 4-11/16" Fan Width: 4-11/16"
Fan Depth: 1-17/64" Fan Item: Axial Fan
Standards: CE, cCSAus, UL, VDE, IP68 Housing Material: PBT Plastic
Thermal Protection: Impedance Voltage: 12VDC
Mounting Position: Vertical or Horizontal Fan Height: 4-11/16"
Mounting: Flange Mounting Eye O.C.: 4-1/8"
Shape: Square Fan Voltage: 12VDC
Blade Material: PA Plastic Max. Ambient Temp.: 158 Degrees F
Motor Insulation: Class E dBA: 45
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-17/64 In., Width 4-11/16 In., CFM @ 0.000-In. SP 100, Watts 6.0, Voltage 12VDC, Electrical Connection - Fans Lead Wires, Sound Level 45, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2800 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #4312U