Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 24VDC, 1 Phase, 100 cfm, 4-11/16" W.

  • Zoro #: G0116689
  • Mfr #: 4314U

$52.73

  • Motor Type: DC
  • Watts: 5.7
  • Bearings: Ball
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #4314U Specifications

  • Zoro #: G0116689
  • Mfr #: 4314U
Motor Type: DC Watts: 5.7
Bearings: Ball Housing Material: PBT Plastic
Motor Insulation: Class E Mounting Position: Vertical or Horizontal
Voltage: 24VDC Shape: Square
Depth: 1-17/64" dBA: 45
Fan Voltage: 24VDC Max. Ambient Temp.: 158 Degrees F
Electrical Connection - Fans: 12.2" Leads Phase: 1
Mounting Eye O.C.: 4-1/8" Fan Width: 4-11/16"
Fan Height: 4-11/16" Fan Watts: 5.7
Fan Depth: 1-17/64" Standards: CE, cCSAus, UL, VDE, IP68
Width: 4-11/16" Fan Item: Axial Fan
Blade Material: PA Plastic Fan Dia.: 5"
Fan RPM: 2800 Requires: Hard Wiring
Fan Width: 4-11/16" Fan dBA: 45
Mounting Eye O.C. - Fans: 4-1/8" Fan Shape: Square
Electrical Connections: 12.2" Leads Thermal Protection: Impedance
Height: 4-11/16" Item: Axial Fan
CFM @ 0.000-In. SP: 100 Mounting: Flange
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-17/64 In., Width 4-11/16 In., CFM @ 0.000-In. SP 100, Watts 5.7, Voltage 24VDC, Electrical Connection - Fans Lead Wires, Sound Level 45, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2800 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #4314U