Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet-Location Square Axial Fan, Square, 12VDC, 1 Phase, 25.9 cfm

  • Zoro #: G0116530
  • Mfr #: 632/2HPU

$49.79

  • Voltage: 12VDC
  • Max. Ambient Temp.: 158 Degrees F
  • Motor Insulation: Class E
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #632/2HPU Specifications

  • Zoro #: G0116530
  • Mfr #: 632/2HPU
Voltage: 12VDC Max. Ambient Temp.: 158 Degrees F
Motor Insulation: Class E Mounting Eye O.C. - Fans: 1-31/32"
Thermal Protection: Impedance Fan Width: 2-23/64"
Blade Material: PA Plastic Fan dBA: 35
Fan Depth: 63/64" Housing Material: PBT Plastic
Electrical Connection - Fans: Lead Wires Fan Voltage: 12VDC
Item: Wet-Location Square Axial Fan Standards: CE, cCSAus, UL, VDE, IP68
Watts: 1.5 Fan Item: Axial Fan
Mounting Position: Vertical or Horizontal Shape: Square
Fan Watts: 1.5 dBA: 35
Fan Dia.: 2-1/2" Bearings: Ball
Mounting Eye O.C.: 1-31/32" Electrical Connections: 12.2" Leads
CFM @ 0.000-In. SP: 25.9 Fan Width: 2-23/64"
Fan RPM: 6300 Fan Height: 2-23/64"
Phase: 1 Requires: Hard Wiring
Mounting: Flange Height: 2-23/64"
Motor Type: DC Depth: 63/64"
Fan Shape: Square Width: 2-23/64"
IP Rating: IP68 Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 1-31/32 In., Fan Height 2-23/64 In., Fan Width 2-23/64 In., Fan Depth 63/64 In., CFM @ 0.000-In. SP 25.9, Fan Voltage 12VDC, Fan Watts 1.5, Electrical Connection - Fans 12.2 In. Leads, Fan dBA 35, Bearings Ball, Phase 1, Fan RPM 6300, Depth 63/64 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material PA Plastic, Housing Material PBT Plastic

Reviews of Ebm-Papst #632/2HPU