- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Rectangular OEM Blower, 2320 RPM, 1 Phase, Direct, Die Cast Aluminum
Shop Alternate Products
This Product is Discontinued
Ebm-Papst
Rectangular OEM Blower, 2320 RPM, 1 Phase, Direct, Die Cast Aluminum (Discontinued)
Mfr # G3G120-BB13-02
Zoro # G1207595
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 140
- Drive Type Direct
- Full Load Amps 0.70
- Housing Material Die Cast Aluminum
- Includes Run Capacitor
Customers Also Purchased
- Brand Ebm-Papst
-
MFR #
G3G120-BB13-02
-
Zoro #
G1207595
- Country of Origin Germany
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 7/8 in |
Overall Height | 7-1/2" |
Overall Width | 4-3/8" |
Blower Wheel Diameter | 4 3/4 in |
Overall Depth | 7" |
Outlet Width | 4-1/2" |
Lead Length | 17.7" |
Blower Wheel Width | 4 3/4 in |
Outlet Height | 3-1/4" |
Wheel Width | 4 3/4 in |
Details
CFM @ 0.100-In. SP | 140 |
Drive Type | Direct |
Full Load Amps | 0.70 |
Housing Material | Die Cast Aluminum |
Includes | Run Capacitor |
Number of Speeds | Variable |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Rectangular |
With Flange | Yes |
Blower Motor Type | Electronically Commutated |
Blower Voltage | 115V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | No |
CFM @ 0.200-In. SP | 136 |
CFM @ 1.600-In. SP | "ERROR:#N/A" |
Agency Compliance | UL2111 |
CFM @ 0.800-In. SP | 99 |
CFM @ 0.400-In. SP | 124 |
CFM @ 0.150-In. SP | 139 |
CFM @ 0.500-In. SP | 117 |
Max. Ambient Temp. | 140 Degrees F |
CFM @ 2.000-In. SP | "ERROR:#N/A" |
Mounting Position | All Position |
Housing Finish | Metal |
CFM @ 1.200-In. SP | 70 |
Bearing Type | Ball |
CFM @ 1.000-In. SP | 89 |
Max. Inlet Temp. | 140 Degrees F |
CFM @ 0.300-In. SP | 130 |
RPM | 2320 |
CFM @ 0.000-In. SP | 142 |
Hz | 50/60 |
CFM @ 0.900-In. SP | 94 |
CFM @ 0.600-In. SP | 110 |
Wheel Type | Forward Curve |
Motor Insulation | Class B |
Item | OEM Blower |
CFM @ 0.700-In. SP | 104 |
Motor Type | Electronically Commutated |
Outlet Shape | Rectangular |
Description
OEM Blower, Wheel Type Forward Curve, Drive Type Direct, Bearing Type Ball, Housing Material Die Cast Aluminum, Wheel Width 4 3/4 in, Outlet Shape Rectangular, Outlet Height 3 1/4 in, Outlet Width 4 1/2 in, Phase 1