HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blower, 254 cfm, 115V, 1A, 1790 rpm

EBM-PAPST| Zoro #: G2044743| Mfr #: G3G140-AV19-02

$408.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Blower Conduit Box: No
Mounting Position: All Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044743 Mfr #: G3G140-AV19-02
Phase: 1Blower Conduit Box: No
Mounting Position: All PositionHousing Finish: Metal
CFM @ 0.900-In. SP: 177Item: OEM Blower
Blower Outlet Shape: RectangularCFM @ 0.600-In. SP: 209
Max. Inlet Temp.: 140 Degrees FLead Length: 17.7"
CFM @ 0.400-In. SP: 224Blower Wheel Width: 5-1/2"
CFM @ 1.200-In. SP: 59Includes: Run Capacitor
Housing Material: Die Cast AluminumCFM @ 0.300-In. SP: 236
Overall Depth: 9"Hz: 50/60
CFM @ 0.000-In. SP: 254Overall Height: 10-3/8"
CFM @ 0.150-In. SP: 247Full Load Amps: 1.00
CFM @ 2.000-In. SP: "ERROR:#N/A"Overall Width: 4"
Blower Motor Type: Electronically CommutatedNumber of Speeds: Variable
Outlet Height: 4-3/4"Inlet Dia.: 4-3/4"
CFM @ 0.100-In. SP: 250Blower Thermal Protection: Auto
CFM @ 0.200-In. SP: 244Drive Type: Direct
CFM @ 1.000-In. SP: 162Outlet Width: 5-1/8"
Blower Voltage: 115VACWheel Type: Forward Curve
Agency Compliance: UL2111With Flange: Yes
Max. Ambient Temp.: 140 Degrees FRPM: 1790
CFM @ 1.600-In. SP: "ERROR:#N/A"Bearing Type: Ball
CFM @ 0.700-In. SP: 200Motor Insulation: Class B
CFM @ 0.500-In. SP: 218Blower Item: OEM Specialty Blower
CFM @ 0.800-In. SP: 191Blower Wheel Diameter: 5-1/2"
Country of Origin (subject to change): Germany

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/2 In., Blower Wheel Width 5-1/2 In., Blower Voltage 115VAC, Blower Motor Type Electronically Commutated, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 254, 50/60 Hz, 1 Phase, Full Load Amps 1.00, RPM 1790, Max. Inlet Temp. 140 Degrees F, Number of Speeds Variable, Overall Height 10-3/8 In., Overall Width 4 In., Overall Depth 9 In., Includes Run Capacitor

Reviews