KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 376 cfm, 115V, 2.2A, 2100 rpm

EBM-PAPST| Zoro #: G2250954| Mfr #: G3G160-AC70-01

$715.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Blower Conduit Box: No
Mounting Position: All Position Except Rotor Down
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250954 Mfr #: G3G160-AC70-01
Phase: 1Blower Conduit Box: No
Mounting Position: All Position Except Rotor DownHousing Finish: Metal
CFM @ 0.900-In. SP: 312Item: OEM Blower
Blower Outlet Shape: RectangularCFM @ 0.600-In. SP: 327
Max. Inlet Temp.: 140 Degrees FLead Length: 17.7"
CFM @ 0.400-In. SP: 342Blower Wheel Width: 6-1/4"
CFM @ 1.200-In. SP: 297Includes: Run Capacitor
Housing Material: Die Cast AluminumCFM @ 0.300-In. SP: 345
Overall Depth: 9"Hz: 50/60
CFM @ 0.000-In. SP: 376Overall Height: 10-3/8"
CFM @ 0.150-In. SP: 356Full Load Amps: 2.20
CFM @ 2.000-In. SP: 218Overall Width: 5-1/4"
Blower Motor Type: Electronically CommutatedNumber of Speeds: Variable
Outlet Height: 4-3/4"Inlet Dia.: 5-3/8"
CFM @ 0.100-In. SP: 359Blower Thermal Protection: Auto
CFM @ 0.200-In. SP: 353Drive Type: Direct
CFM @ 1.000-In. SP: 306Outlet Width: 5-1/8"
Blower Voltage: 115VACWheel Type: Forward Curve
Agency Compliance: UL2111With Flange: Yes
Max. Ambient Temp.: 140 Degrees FRPM: 2100
CFM @ 1.600-In. SP: 277Bearing Type: Ball
CFM @ 0.700-In. SP: 324Motor Insulation: Class B
CFM @ 0.500-In. SP: 336Blower Item: OEM Specialty Blower
CFM @ 0.800-In. SP: 318Blower Wheel Diameter: 6-3/8"
Country of Origin (subject to change): Germany

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-3/8 In., Blower Wheel Width 6-1/4 In., Blower Voltage 115VAC, Blower Motor Type Electronically Commutated, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 376, 50/60 Hz, 1 Phase, Full Load Amps 2.20, RPM 2100, Max. Inlet Temp. 140 Degrees F, Number of Speeds Variable, Overall Height 10-3/8 In., Overall Width 5-1/4 In., Overall Depth 9 In., Includes Run Capacitor

Reviews