Blower, 582 cfm, 115V, 3.2A, 1800 rpm

EBM-PAPST| Zoro #: G1119413| Mfr #: D2E146-HT65-94

$264.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.150-In. SP: 600
Housing Color: Black
CFM @ 1.600-In. SP: 492
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119413 Mfr #: D2E146-HT65-94
CFM @ 0.150-In. SP: 600Housing Color: Black
CFM @ 1.600-In. SP: 492CFM @ 0.700-In. SP: 565
Inlet Dia.: 5"Blower Wheel Diameter: 5-3/4"
Blower Conduit Box: NoFull Load Amps: 3.20
Hz: 60Mounting Position: All Position
CFM @ 0.500-In. SP: 575Outlet Height: 6-3/8"
Motor Insulation: Class FOutlet Width: 6-3/4"
Blower Wheel Width: 5-3/4"CFM @ 1.000-In. SP: 545
CFM @ 0.200-In. SP: 595Outlet Dia.: 5-7/8"
Drive Type: DirectCFM @ 0.100-In. SP: 605
CFM @ 0.000-In. SP: 582Blower Thermal Protection: Auto
CFM @ 0.800-In. SP: 555Housing Finish: Black
Includes: Run CapacitorNumber of Speeds: 4
Agency Compliance: UL507 Electric FansBlower Motor Type: Permanent Split Capacitor
Bearing Type: BallCFM @ 0.600-In. SP: 572
CFM @ 0.300-In. SP: 590CFM @ 2.000-In. SP: 435
With Flange: YesCFM @ 1.200-In. SP: 527
Blower Voltage: 115VACCFM @ 0.400-In. SP: 580
RPM: 1800Blower Outlet Shape: Round
Housing Material: Polypropylene PlasticMax. Ambient Temp.: 122 Degrees F
Phase: 1Overall Height: 8-9/16"
Overall Width: 7-7/8"Wheel Type: Forward Curve
Blower Item: OEM Specialty BlowerOverall Depth: 8-3/4"
CFM @ 0.900-In. SP: 551Item: OEM Blower
Max. Inlet Temp.: 122 Degrees FCountry of Origin (subject to change): Germany

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 5-3/4 In., Blower Wheel Width 5-3/4 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 582, 60 Hz, 1 Phase, Full Load Amps 3.20, RPM 1800, Max. Inlet Temp. 122 Degrees F, Number of Speeds 4, Overall Height 8-9/16 In., Overall Width 7-7/8 In., Overall Depth 8-3/4 In., Includes Run Capacitor

Reviews