Skip to Main Content
customer-service Help
Ebm-Papst

Centrifugal Fan, Round, 48V DC, 3 Phase, 212 cfm, 5 15/64 in W.

Ebm-Papst Centrifugal Fan,  Round,  48V DC,  3 Phase,  212 cfm,  5 15/64 in W. RER133-41/18/2TDLOU
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$240.61
  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 212
  • Depth: 3 37/64 in
See full product details
This item ships free.
Total: $240.61

Ebm-Papst #RER133-41/18/2TDLOU Specifications

  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 212
  • Depth: 3 37/64 in
  • Height: 5 15/64 in
  • Housing Material: Fiberglass Reinforced Composite
  • Phase: 3
  • Shape: Round
  • Watts: 30.1
  • Width: 5 15/64 in
  • Voltage: 48V DC
  • Fan Depth: 3-37/64"
  • Fan dBA: 73
  • Fan Voltage: 48VDC
  • Electrical Connection - Fans: 12.8" Leads
  • Mounting Eye O.C.: 2 9/32 in
  • Requires: Hard Wiring
  • Mounting Position: Vertical or Horizontal
  • dBA: 73
  • Fan Watts: 30
  • Mounting Eye O.C. - Fans: 2-9/32"
  • Mounting: Flange
  • Standards: CCC, cCSAus, IP68, UL, VDE
  • Bearings: Ball
  • Item: Centrifugal Fan
  • Motor Type: DC
  • Fan Shape: Round
  • Fan Dia.: 5-15/64"
  • Thermal Protection: Impedance
  • Motor Insulation: Class E
  • Fan Item: Centrifugal Fan
  • Electrical Connections: 12.8" Leads
  • Fan RPM: 4000
  • Max. Ambient Temp.: 158 Degrees F
  • IP Rating: IP68
  • Environmental Applications: Equipment Cooling
  • Diameter: 5 15/64 in
  • RPM: 4000
  • Bearing Type: Ball
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 2 9/32 in, Height 5 15/64 in, Diameter 5 15/64 in, Depth 3 37/64 in, Width 5 15/64 in, CFM @ 0.000-In. SP 212, Watts 30.1, Voltage 48V DC, Electrical Connection - Fans Lead Wires, Sound Level 73, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic

Reviews of Ebm-Papst #RER133-41/18/2TDLOU