Skip to Main Content
customer-service Help
Ebm-Papst

Compact Blower, Square, 12V DC, 16.5 cfm cfm, 3 in W.

Ebm-Papst Compact Blower,  Square,  12V DC,  16.5 cfm cfm,  3 in W. RL48-19/12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.72
  • Blade Material: Fiberglass Reinforced Plastic
  • CFM @ 0.000-In. SP: 16.5 cfm
  • Depth: 1 in
See full product details
Orders over $75 ship free.
Total: $37.72

Ebm-Papst #RL48-19/12 Specifications

  • Blade Material: Fiberglass Reinforced Plastic
  • CFM @ 0.000-In. SP: 16.5 cfm
  • Depth: 1 in
  • Height: 3 in
  • Housing Material: Fiberglass Reinforced Plastic
  • Shape: Square
  • Watts: 5.0 W
  • Width: 3 in
  • Voltage: 12V DC
  • Mounting Eye O.C.: 2-5/8 x 1-13/16 in
  • Bearings: Ball
  • Fan RPM: 4400
  • Housing Finish: Black
  • Motor Insulation: Class E
  • Amps: 0.42 A
  • Electrical Connections: 12.2" Leads AWG 26
  • Fan Item: Flatpack Axial Fan
  • Thermal Protection: Electronic
  • Fan Shape: Square
  • Fan Width: 3"
  • Motor Type: Brushless DC
  • Fan Width: 3"
  • Fan Dia.: 1-1/16"
  • Mounting Position: Vertical or Horizontal
  • Fan dBA: 57
  • Fan Watts: 5.0
  • Fan Depth: 1"
  • Item: Compact Blower
  • Mounting: Flange
  • Mounting Eye O.C. - Fans: 2-5/8" x 1-13/16"
  • dBA: 57
  • Fan Voltage: 12VDC
  • Max. Ambient Temp.: 158 Degrees F
  • Standards: UL
  • Electrical Connection - Fans: Lead Wires
  • Fan Height: 3"
  • Color: Black
  • Bearing Type: Ball
  • Lead Length: 12 in
  • RPM: 4,400 RPM
  • Environmental Applications: Equipment Cooling
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Compact Blower, Fan Shape Square, 3 in Height, 3 in Width, 1 in Depth, 16.5 cfm CFM @ 0.000-In. SP, Watts 5.0 W, Voltage 12V DC, 0.42 A Amps, Electrical Connection - Fans Lead Wires, 12 in Lead Length, Sound Level 57, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4,400 RPM RPM, Motor Insulation Class E, Thermal Protection Electronic, Max. Ambient Temp. 158 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic, Black, Standards UL

Reviews of Ebm-Papst #RL48-19/12