5" Round Flatpack Axial Fan, 24VDC

EBM-PAPST| Zoro #: G1433887| Mfr #: RLF100-11/14

$60.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flatpack Axial Fan
Bearings: Ball
Amps: 0.33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433887 Mfr #: RLF100-11/14
Item: Flatpack Axial FanBearings: Ball
Amps: 0.33Motor Insulation: Class E
Blade Material: Fiberglass Reinforced PlasticFan Dia.: 1"
Width: 5"Max. Ambient Temp.: 167F
Mounting Eye O.C.: 4-1/4 x 3-3/4"Height: 5"
Housing Finish: Black PaintedHousing Material: Fiberglass Reinforced Plastic with Galvanized Steel Base
Electrical Connections: 12.2" Leads AWG 22Shape: ROUND
dBA: 64Motor Type: Brushless DC
Mounting Position: Vertical or HorizontalWatts: 8
Voltage: 24VDCFan RPM: 5100
Depth: 1"CFM @ 0.000-In. SP: 37.7
Standards: VDE, CSA, UL, CEThermal Protection: Electronic
Country of Origin (subject to change): Multiple

Description

Flatpack Axial Fan, Shape Round, Fan Dia. 1 In., CFM @ 0.000-In. SP 37.7, Voltage 24VDC, Amps 0.33, Watts 8, Electrical Connections 12.2 In. Leads AWG 22, dBA 64, Bearings Ball, Fan RPM 5100, Height 5 In., Width 5 In., Depth 1 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/4 x 3-3/4 In., Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base, Housing Finish Black Painted, Standards VDE, CSA, UL, CE

Reviews