KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7" Square Flatpack Axial Fan, 24VDC

EBM-PAPST| Zoro #: G0644542| Mfr #: RG125-19/14N

$63.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Voltage: 24VDC
Mounting: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644542 Mfr #: RG125-19/14N
Width: 7"Voltage: 24VDC
Mounting: FlangeMounting Position: Vertical or Horizontal
dBA: 58Amps: 0.21
Housing Finish: Black PaintedBearings: Ball
Item: Flatpack Axial FanWatts: 5
Housing Material: Fiberglass Reinforced Plastic with Galvanized Steel BaseThermal Protection: Electronic
Mounting Eye O.C.: 6-1/2"Shape: Square
Max. Ambient Temp.: 167FBlade Material: Fiberglass Reinforced Plastic
Electrical Connections: 12.2" Leads AWG 22Fan RPM: 2550
Fan Dia.: 1-9/16"CFM @ 0.000-In. SP: 51.5
Motor Insulation: Class EDepth: 1-4/7""
Height: 7"Motor Type: Brushless DC
Standards: UL, VDE, CSA Component RecognizedCountry of Origin (subject to change): Germany

Description

Flatpack Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 6-1/2 In., Fan Height 7 In., Fan Width 7 In., Fan Depth 1-37/64 In., CFM @ 0.000-In. SP 51.5, Fan Voltage 24VDC, Fan Watts 5.0, Electrical Connection - Fans 12.2 In. Leads, Fan dBA 58, Bearings Ball, Amps 0.21, Fan RPM 2550, Depth 1-4/7 In. In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base

Reviews