Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compact Blower, Square, 24VDC, 1 Phase, 123 cfm, 8-21/32" W.

  • Zoro #: G0116774
  • Mfr #: RG160-28/14NU

$123.17

  • Housing Material: PA Plastic
  • Motor Insulation: Class E
  • Requires: Hard Wiring
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #RG160-28/14NU Specifications

  • Zoro #: G0116774
  • Mfr #: RG160-28/14NU
Housing Material: PA Plastic Motor Insulation: Class E
Requires: Hard Wiring Electrical Connection - Fans: Lead Wires
Item: Compact Blower Shape: Square
Fan Height: 8-21/32" Fan Width: 8-21/32"
Fan Depth: 2-13/64" Voltage: 24VDC
Mounting Position: Vertical or Horizontal Mounting Eye O.C.: 7-63/64"
Motor Type: DC Blade Material: PA Plastic
CFM @ 0.000-In. SP: 123 Fan Watts: 19.2
Fan Voltage: 24VDC Fan Dia.: 6-5/16"
Fan dBA: 66 dBA: 66
Depth: 2-13/64" Standards: CE, cCSAus, VDE, IP68
Mounting Eye O.C. - Fans: 7-63/64" Height: 8-21/32"
Bearings: Ball Watts: 19.2
Fan Width: 8-21/32" Fan RPM: 2850
Electrical Connections: 14.4" Leads Width: 8-21/32"
Phase: 1 Fan Shape: Square
Mounting: Flange Fan Item: Flatpack Axial Fan
Thermal Protection: Impedance Max. Ambient Temp.: 131 Degrees F
IP Rating: IP68 Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Flatpack Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 7-63/64 In., Fan Height 8-21/32 In., Fan Width 8-21/32 In., Fan Depth 2-13/64 In., CFM @ 0.000-In. SP 123, Fan Voltage 24VDC, Fan Watts 19.2, Electrical Connection - Fans 14.4 In. Leads, Fan dBA 66, Bearings Ball, Phase 1, Fan RPM 2850, Depth 2-13/64 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material PA Plastic, Housing Material PA Plastic

Reviews of Ebm-Papst #RG160-28/14NU