Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compact Blower, Square, 48VDC, 1 Phase, 123 cfm, 8-21/32" W.

  • Zoro #: G0116829
  • Mfr #: RG160-28/18NU

$144.04

  • Fan Dia.: 6-5/16"
  • Fan Width: 8-21/32"
  • Thermal Protection: Impedance
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #RG160-28/18NU Specifications

  • Zoro #: G0116829
  • Mfr #: RG160-28/18NU
Fan Dia.: 6-5/16" Fan Width: 8-21/32"
Thermal Protection: Impedance Shape: Square
Fan Depth: 2-13/64" Fan Item: Flatpack Axial Fan
CFM @ 0.000-In. SP: 123 Fan Shape: Square
dBA: 66 Phase: 1
Mounting Eye O.C.: 7-63/64" Item: Compact Blower
Motor Type: DC Requires: Hard Wiring
Max. Ambient Temp.: 158 Degrees F Fan RPM: 2850
Height: 8-21/32" Fan Height: 8-21/32"
Standards: CE, CCC, cCSAus, VDE, IP68 Bearings: Ball
Housing Material: PA Plastic Fan Width: 8-21/32"
Electrical Connection - Fans: Lead Wires Blade Material: PA Plastic
Voltage: 48VDC Mounting Eye O.C. - Fans: 7-63/64"
Motor Insulation: Class E Mounting: Flange
Electrical Connections: 14.4" Leads Fan Watts: 20
Fan Voltage: 48VDC Watts: 20
Width: 8-21/32" Mounting Position: Vertical or Horizontal
Fan dBA: 66 Depth: 2-13/64"
IP Rating: IP68 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flatpack Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 7-63/64 In., Fan Height 8-21/32 In., Fan Width 8-21/32 In., Fan Depth 2-13/64 In., CFM @ 0.000-In. SP 123, Fan Voltage 48VDC, Fan Watts 20, Electrical Connection - Fans 14.4 In. Leads, Fan dBA 66, Bearings Ball, Phase 1, Fan RPM 2850, Depth 2-13/64 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material PA Plastic, Housing Material PA Plastic

Reviews of Ebm-Papst #RG160-28/18NU