Skip to Main Content
customer-service Help

Motorized Impeller, 12-1/2 in., 115VAC

  • Zoro #: G3373781
  • Mfr #: R4E310-AP15-11
Ebm-Papst Motorized Impeller, 12-1/2 in., 115VAC R4E310-AP15-11
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$314.88
  • Item: Motorized Impeller
  • Voltage: 115V AC
  • Blade Material: Aluminum
See full product details
This item ships free.

Ebm-Papst #R4E310-AP15-11 Specifications

  • Zoro #: G3373781
  • Mfr #: R4E310-AP15-11
  • Item: Motorized Impeller
  • Voltage: 115V AC
  • Blade Material: Aluminum
  • Thermal Protection: Auto
  • Max. Ambient Temp.: 122 Degrees F
  • Standards: UL & CSA Component Recognized Motor
  • CFM @ 0.000-In. SP: 1,330 cfm
  • Bolt Circle Dia.: 3 1/2 in
  • dBA: 63
  • Amps: 1.79 A
  • Watts: 180 W
  • Impeller Type: Backward Curve
  • Hz: 60
  • Depth: 6 1/8 in
  • Mounting Position: All Position Except Rotor Up
  • Fan Dia.: 12 1/2 in
  • Motor Type: Permanent Split Capacitor
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 12 1/2 in, CFM @ 0.000-In. SP 1,330 cfm, Voltage 115V AC, 1.79 A Amps, 180 W Watts, 63 dBA, Max. Ambient Temp. 122 Degrees F, Depth 6 1/8 in, Bolt Circle Dia. 3 1/2 in, Blade Material Aluminum, Mounting Position All Position Except Rotor Up, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor

Reviews of Ebm-Papst #R4E310-AP15-11