KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motorized Impeller, 7-1/2 in., 115VAC

EBM-PAPST| Zoro #: G1951905| Mfr #: R2E190-AO50-16

$78.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fan Dia.: 7-1/2"
Voltage: 115VAC
Mounting Position: All Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951905 Mfr #: R2E190-AO50-16
Fan Dia.: 7-1/2"Voltage: 115VAC
Mounting Position: All PositiondBA: 64
Max. Ambient Temp.: 131 Degrees FAmps: 0.59
Thermal Protection: AutoBlade Material: Fiberglass Reinforced Polyamide
Impeller Type: Backward CurveBolt Circle Dia.: 2-1/4"
CFM @ 0.000-In. SP: 365Item: Motorized Impeller
Depth: 2-3/4"Watts: 75
Hz: 60Motor Type: Permanent Split Capacitor
Standards: UL & CSA Component Recognized MotorCountry of Origin (subject to change): Germany

Description

Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 7-1/2 In., CFM @ 0.000-In. SP 365, Voltage 115VAC, 0.59 Amps, 75 Watts, 64 dBA, Max. Ambient Temp. 131 Degrees F, Depth 2-3/4 In., Bolt Circle Dia. 2-1/4 In., Blade Material Fiberglass Reinforced Polyamide, Mounting Position All Position, 60 Hz, Thermal Protection Auto, Standards UL & CSA Component Recognized Motor

Reviews