Ebm-Papst
Tube Tube Axial Fan
- Zoro #: G0109835
- Mfr #: 5958-111
Key Features
- Item: 127 X 127 X 38Mm Ac Tubeaxial Fan
$41.24
Ships from United States
Subtotal: $41.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ebm-Papst #5958-111 Specifications
- Zoro #: G0109835
- Mfr #: 5958-111
- Item: 127 X 127 X 38Mm Ac Tubeaxial Fan
- Country of Origin (subject to change): Hungary
Description
127 X 127 X 38Mm Ac Tubeaxial Fan
Reviews of Ebm-Papst #5958-111
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EBM-PAPST Fan, 4.69 Sq X 1.5 Deep, 24Vdc, 106 cfm 4184NX
- EBM-PAPST Axial Fan, Square, 48V DC, 47 cfm, 3 5/8 in W. 3318NN
- EBM-PAPST Compact Blower, Square, 48V DC, 1 Phase, 123 cfm cfm, 8 21/32 in W. RG160-28/18NU
- EBM-PAPST Fan Guard, Intake, Fan Size 6-3/4In LZ38
- EBM-PAPST Standard Square Axial Fan, Square, 115V AC, 1 Phase, 1100 cfm W2E250-HJ32-01
- EBM-PAPST Axial Fan, 230V, 225 cfm W2S130-AA03-01
- EBM-PAPST Fan 4606N
- EBM-PAPST Tube Axial Fan 4314
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 39.4 cfm, 3 5/32 in W. 8312HLU
- LFI Belt Drive Tube Axial, Tube, 230/460V, 3 Phase, 5040 cfm, 21-3/8" W. BTA18D30100M
- LFI Belt Drive Tube Axial, Tube, 115/230V, 1 Phase, 12320 cfm, 33-3/8" W. BTA30D10150
- Ebm-Papst Axial Fans and Accessories