Ebm-Papst
Wet-Location Round Axial Fan, Round, 24V DC, 1 Phase, 230 cfm
- Zoro #: G0116695
- Mfr #: 6424U
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 230
- Depth: 2 1/64 in
- Height: 6 49/64 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Round
- Watts: 16
$122.00
Subtotal: $122.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ebm-Papst
- MFR #6424U
- Zoro #G0116695
- Country of OriginMultiple
- Category Axial Fans and Accessories
Dimensions
Depth | 2 1/64 in |
Height | 6 49/64 in |
Width | 6 49/64 in |
Fan Depth | 2-1/64" |
Diameter | 6 49/64 in |
Details
Blade Material | PA Plastic |
CFM @ 0.000-In. SP | 230 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Round |
Watts | 16 |
Voltage | 24V DC |
Mounting Eye O.C. | 6 3/8 in |
Fan Voltage | 24VDC |
Fan Item | Axial Fan |
Fan Dia. | 6-49/64" |
Fan RPM | 3400 |
Motor Insulation | Class E |
Thermal Protection | Impedance |
Mounting | Flange |
Electrical Connection - Fans | Terminals |
Requires | Hard Wiring |
Electrical Connections | Terminals |
Standards | cCSAus, CE, IP68, VDE |
Description
Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Height 6 49/64 in, Diameter 6 49/64 in, Depth 2 1/64 in, Width 6 49/64 in, CFM @ 0.000-In. SP 230, Watts 16, Voltage 24V DC, Electrical Connection - Fans Terminals, Sound Level 55, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3400 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 161.6 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum
Reviews of Ebm-Papst #6424U
Explore more
- EBM-PAPST Fan Motor M4Q045-CA17-04
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. 4312/2U
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 100 cfm, 4 11/16 in W. 4314U
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. W4E315-CS22-71
- EBM-PAPST Fan Guard, 240mm 78128-2-4039
- EBM-PAPST Axial Fan, Square, 12V DC, 47 cfm, 3 5/8 in W. 3312NN
- EBM-PAPST Axial Fan W2E142-BB01-31
- EBM-PAPST Tube Fan, 12VDC 4212/12H
- EBM-PAPST Axial Fan W2G115-AG71-12
- XPOWER XPower X-39AR 115V Professional Axial Fan X-39AR-Blue
- EBM-PAPST Axial Fan, Round, 230V AC, 1 Phase, 2910 cfm, 397mm W. W4E400-CP02-71
- Ebm-Papst Axial Fans and Accessories