Ebm-Papst
Wet-Location Round Axial Fan, Round, 48V DC, 3 Phase, 212 cfm
- Zoro #: G0116853
- Mfr #: RER160-28/18NTDAU
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 212
- Depth: 2 1/8 in
- Height: 6 1/2 in
- Housing Material: Fiberglass Reinforced Composite
- Phase: 3
- Shape: Round
- Watts: 48
$234.00
Subtotal: $234.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ebm-Papst
- MFR #RER160-28/18NTDAU
- Zoro #G0116853
- Country of OriginMultiple
- Category Axial Fans and Accessories
Dimensions
Depth | 2 1/8 in |
Height | 6 1/2 in |
Width | 6 1/2 in |
Fan Depth | 2-1/8" |
Diameter | 6 5/16 in |
Details
Blade Material | PA Plastic |
CFM @ 0.000-In. SP | 212 |
Housing Material | Fiberglass Reinforced Composite |
Phase | 3 |
Shape | Round |
Watts | 48 |
Voltage | 48V DC |
Fan Watts | 48 |
Fan dBA | 74 |
Fan RPM | 4200 |
Fan Dia. | 6-5/16" |
Standards | CCC, CE, CSA, IP68, UL, VDE |
dBA | 74 |
Mounting | Flange |
Requires | Hard Wiring |
Mounting Position | Vertical or Horizontal |
Thermal Protection | Impedance |
Electrical Connections | 12.8" Leads |
Motor Insulation | Class E |
Description
Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 2 9/32 in, Height 6 1/2 in, Diameter 6 5/16 in, Depth 2 1/8 in, Width 6 1/2 in, CFM @ 0.000-In. SP 212, Watts 48, Voltage 48V DC, Electrical Connection - Fans Lead Wires, Sound Level 74, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4200 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 140 Degrees F, Blade Material PA Plastic
Reviews of Ebm-Papst #RER160-28/18NTDAU
Explore more
- EBM-PAPST Axial Fan, Square, 24V DC, 86 cfm, 3 5/8 in W. 3214JH
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 271 cfm, 250mm W. W1G200-EC91-27
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm W4E315-CS22-70
- EBM-PAPST Axial Fan, Round, 115/230V AC, single Phase, 206 cfm AC6200NMU-006
- EBM-PAPST Axial Fan, Square, 48V DC, 54 cfm, 3 5/8 in W. 3318NH
- EBM-PAPST Axial Fan, Square, 24V DC, 209 cfm, 4 2/3 in W. 4114NH4
- EBM-PAPST Axial Fan 3906
- EBM-PAPST Motorized Impeller R2E220-AA40-05
- EBM-PAPST Evap Fan Motor M4Q045-CF07-04
- APC Equipment Rack Air-Distribution Fan, Rectangular, 100/208V AC ACF400
- EBM-PAPST Wet-Location Round Axial Fan, Round, 24V DC, 1 Phase, 194 cfm 6224NMU
- Ebm-Papst Axial Fans and Accessories