Skip to Main Content
customer-service Help
Ebm-Papst

Wet-Location Square Axial Fan, Square, 24V DC, 1 Phase, 100.1 cfm

Ebm-Papst Wet-Location Square Axial Fan,  Square,  24V DC,  1 Phase,  100.1 cfm 4314/2U
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.68
  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 100.1
  • Depth: 1 17/64 in
See full product details
This item ships free.
Total: $81.68

Ebm-Papst #4314/2U Specifications

  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 100.1
  • Depth: 1 17/64 in
  • Height: 4 11/16 in
  • Housing Material: PBT Plastic
  • Phase: 1
  • Shape: Square
  • Watts: 5
  • Width: 4 11/16 in
  • Voltage: 24V DC
  • Electrical Connections: 12.2" Leads
  • Requires: Hard Wiring
  • Mounting Eye O.C.: 4 1/8 in
  • Fan Width: 4-11/16"
  • Motor Insulation: Class E
  • Mounting Eye O.C. - Fans: 4-1/8"
  • Fan Dia.: 5"
  • Standards: CE, CSA, IP68, UL, VDE
  • Fan Voltage: 24VDC
  • Thermal Protection: Impedance
  • Fan Height: 4-11/16"
  • Fan Item: Axial Fan
  • Fan Shape: Square
  • Fan dBA: 45
  • Item: Wet-Location Square Axial Fan
  • dBA: 45
  • Fan Depth: 1-17/64"
  • Electrical Connection - Fans: Lead Wires
  • Fan Width: 4-11/16"
  • Motor Type: DC
  • Max. Ambient Temp.: 158 Degrees F
  • Bearings: Ball
  • Fan Watts: 5.7
  • Mounting Position: Vertical or Horizontal
  • Fan RPM: 2800
  • Mounting: Flange
  • IP Rating: IP68
  • RPM: 2800
  • Bearing Type: Ball
  • Environmental Applications: Equipment Cooling
  • Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 17/64 in, Width 4 11/16 in, CFM @ 0.000-In. SP 100, Watts 5.7, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 45, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2800 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #4314/2U