Ebm-Papst
Wet-Location Square Axial Fan, Square, 24V DC, 1 Phase, 47.1 cfm
- Zoro #: G0116494
- Mfr #: 3314NNU
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 47.1
- Depth: 1 17/64 in
- Height: 3 5/8 in
- Housing Material: PBT Plastic
- Phase: 1
- Shape: Square
- Watts: 2.5
$52.00
Subtotal: $52.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ebm-Papst #3314NNU Specifications
- Zoro #: G0116494
- Mfr #: 3314NNU
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 47.1
- Depth: 1 17/64 in
- Height: 3 5/8 in
- Housing Material: PBT Plastic
- Phase: 1
- Shape: Square
- Watts: 2.5
- Width: 3 5/8 in
- Voltage: 24V DC
- Fan Voltage: 24VDC
- Mounting: Flange
- Fan Shape: Square
- dBA: 37
- Standards: cCSAus, CE, IP68, UL, VDE
- Mounting Position: Vertical or Horizontal
- Fan Height: 3-5/8"
- Bearings: Ball
- Mounting Eye O.C.: 3 1/4 in
- Fan Depth: 1-17/64"
- Item: Wet-Location Square Axial Fan
- Fan Item: Axial Fan
- Motor Type: DC
- Fan dBA: 37
- Fan Width: 3-5/8"
- Thermal Protection: Impedance
- Motor Insulation: Class E
- Mounting Eye O.C. - Fans: 3-1/4"
- Max. Ambient Temp.: 167 Degrees F
- Electrical Connections: 12.2" Leads
- Fan Width: 3-5/8"
- Fan RPM: 3000
- Fan Watts: 2.5
- Electrical Connection - Fans: Lead Wires
- Requires: Hard Wiring
- Fan Dia.: 4-1/4"
- IP Rating: IP68
- RPM: 3000
- Bearing Type: Ball
- Environmental Applications: Equipment Cooling
- Country of Origin (subject to change): Hungary
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 47.1, Watts 2.5, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 37, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Reviews of Ebm-Papst #3314NNU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EBM-PAPST Compact Blower, Square, 24V DC, 32.4 cfm cfm, 5 1/3 in W. RG90-18/14N
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 544 cfm, 232mm W. W2E208-BA86-51
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 63 cfm, 3 5/8 in W. 3314HU
- EBM-PAPST Axial Fan, Square, 24V DC, 33 cfm, 2 1/3 in W. 624HH
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. RL48-19/14
- EBM-PAPST Axial Fan, Square, 24V DC, 47 cfm, 3 5/8 in W. 3314NN
- EBM-PAPST Tube Tube Axial Fan 5958-111
- EBM-PAPST Papst 4606X
- EBM-PAPST Capacitor (Metal)For Blower 2160-4-7320
- LFI Belt Drive Tube Axial, 7.5HP, 1PH, 25700cfm, Tube, 115/230V, 1 Phase BTA34D10750
- OMRON ELECTRONIC COMPONENTS Tube Axial Fan R87B-N
- Ebm-Papst Axial Fans and Accessories