customer-service Help
Ecco

Directional Lamp, 1-13/64" H, 1/2" D, LED

Ecco Directional Lamp, 1-13/64" H, 1/2" D, LED ED3702AC
Tap to zoom
Hover or click to zoom
$96.78
  • Standards: R10, SAE J595 Class I
  • Lamp Type: Led
  • Lighting Technology - Vehicle Lighting: LED
See full product details
This item ships free.

Total: $96.78

Ecco #ED3702AC Specifications

  • Standards: R10, SAE J595 Class I
  • Lamp Type: Led
  • Lighting Technology - Vehicle Lighting: LED
  • Height - Vehicle Lighting: 1 1/2 in
  • Item: Warning Light
  • Lens Color: Clear
  • Length: 4-45/64"
  • Housing Material: ASD
  • Termination Type: Lead Wires
  • Post: No
  • Length - Vehicle Lighting: 4 in
  • Lens Color - Vehicle Lighting: Amber, White
  • Includes: Mounting hardware
  • Mounting Type: Surface
  • Used For: Exterior Directional Safety Lighting
  • Fits: Surface Mount
  • Shape: Rectangle
  • Height: 1-13/64"
  • Width - Vehicle Lighting: 1 1/2 in
  • Color: Amber/Clear
  • Housing Color: black
  • Number of Flash Patterns - Vehicle Lighting: 11
  • Voltage - Vehicle Lighting: 12 to 24V DC
  • Sub-Category: Hazard and Warning Lights
  • Wiring Connection - Vehicle Lighting: Pigtail
  • Current Rating: 0.6A
  • Type: Led
  • Width: 4-45/64"
  • Number of Bulbs: 12
  • Mounting - Vehicle Lighting: Permanent
  • Lens Material: Polycarbonate
  • Lamp Life: Lifetime LED
  • Volt Bulb: 10 to 30
  • Material: Polycarbonate/Aluminum
  • Depth: 1/2"
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Warning Light, Length - Vehicle Lighting 4 in, Width - Vehicle Lighting 1 1/2 in, Height - Vehicle Lighting 1 1/2 in, Lens Color - Vehicle Lighting Amber, White, Number of Flash Patterns - Vehicle Lighting 11, Lighting Technology - Vehicle Lighting LED, Mounting - Vehicle Lighting Permanent, Standards R10, SAE J595 Class I, Wiring Connection - Vehicle Lighting Pigtail, Voltage - Vehicle Lighting 12 to 24V DC, Housing Material ASD, Lens Material Polycarbonate, Includes Mounting Hardware

Reviews of Ecco #ED3702AC