Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Directional Lamp, 29/32" H, 1-1/2" D, LED

  • Zoro #: G4884297
  • Mfr #: 9014C
Ecco Directional Lamp, 29/32" H, 1-1/2" D, LED 9014C
Ecco Directional Lamp, 29/32" H, 1-1/2" D, LED 9014C
$62.17
  • Sub-Category: Hazard and Warning Lights
  • Manufacturer Warranty - Vehicle Lighting: 6 Year Warranty
  • Used For: Exterior Directional Safety Lighting
See full product details
Orders over $75 ship free.

Ecco #9014C Specifications

  • Zoro #: G4884297
  • Mfr #: 9014C
Sub-Category: Hazard and Warning Lights Manufacturer Warranty - Vehicle Lighting: 6 Year Warranty
Used For: Exterior Directional Safety Lighting Depth: 1-1/2"
Fits: In Headlight or Surface Mount Wiring Connection - Vehicle Lighting: Pigtail
Lamp Type: Led Lighting Technology - Vehicle Lighting: LED
Lamp Life: Lifetime LED Mounting - Vehicle Lighting: Permanent
Diameter: 1" Material: Aluminum
Width: 1" Base Mounting Centers: 1"
Lens Shape - Vehicle Lighting: Oval Lens Color - Vehicle Lighting: Clear
Number of LEDs: 6 Volt Bulb: 10 to 30
Includes: Black Bezel Length - Vehicle Lighting: 5 3/4 in
Color: Clear Width - Vehicle Lighting: 2 1/4 in
Lens Color: Clear Height - Vehicle Lighting: 3 3/4 in
Lens Material: Polycarbonate Number of Bulbs: 6
Post: No Type: Led
Housing Material: ASD Height: 29/32"
Diameter - Vehicle Lighting: 1 in Housing Color: black
Length: 1" Current Rating: 0.9A
Shape: Surface Mounted Termination Type: Lead Wires
Item: Directional Lamp Mounting Type: Surface
Bulb Base Type: Bulb Finish:
Standards: Light Distribution:
Application: Shatter-Resistant:
Green Environmental Attribute: Bulb Type:
Light Bulb Dia.: For Enclosed Fixtures:
Average Bulb Life: Voltage:
Bulb Min. Starting Temp.: Watts:
Bulb Technology: Replaces:
Light Color: Trade Number:
Bulb Power Source: High Output:
Max Overall Bulb Length: Rough Service:
For Use With: Light Appearance:
Indoor/Outdoor Usage: Bulb Housing:
Bulb Manufacturers Warranty Length: Bulb Amps:
Lumens: Features:
Bulb Primary Application: Bulb Operating Temp. Range:
Bulb Shape: Bulb Start Type:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Directional Lamp, LED, Length 1 In., Width 1 In., Diameter 1 In., Depth 1-1/2 In., Clear, Shape Surface Mounted, Base Mounting Centers 1 In., Post No, Lamp Type LED, Lamp Life Lifetime LED, 10 to 30 Volt Bulb, 6 Number of Bulbs, Material Aluminum, Current Rating 0.9A, Termination Type Lead Wires, Mounting Type Surface, Fits In Headlight or Surface Mount, Used For Exterior Directional Safety Lighting, Includes Black Bezel

Reviews of Ecco #9014C