Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Light, Red

  • Zoro #: G4853003
  • Mfr #: 9022RR
$139.50
  • Flashes per Minute: Variable
  • Light Output: 123 Lumen
  • Height: 7/8 in
See full product details
This item ships free.

Ecco #9022RR Specifications

  • Zoro #: G4853003
  • Mfr #: 9022RR
Flashes per Minute: Variable Light Output: 123 Lumen
Height: 7/8 in Lamp Life: 5 yr
Diameter: 1 in Mounting: Flange
Includes: 9 ft Cable, In-Line Waterproof Driver Module Current Drawn: 0.7 A
Item: LED Light Head Color: Red
Voltage: 12V DC Lens Material: Plastic
Base Material: Plastic Operating Time:
Light Pattern - Vehicle Lighting: Activated By:
Input Amps: Housing Material:
Mounting - Vehicle Lighting: Length:
Output Watts: Output Voltage:
Compatible With: Battery Life:
Application: Vehicle Headlight; Tail Light Flash Type:
Depth: Battery Burn Time:
Features: Lamp Type: Led
For Use With: Height - Vehicle Lighting:
Warranty: Green Environmental Attribute:
Lens Color - Vehicle Lighting: Standards:
Lighting Technology - Vehicle Lighting: Solar Panel Wattage:
Lens Color: Overall Height:
Lens Dia.: Type:
Rating: Input Voltage:
Wiring Connection - Vehicle Lighting: Sound Level:
Length - Vehicle Lighting: Housing Color:
Number of Heads: Width:
Lens Design: Number of Flash Patterns - Vehicle Lighting:
Width - Vehicle Lighting: Sub-Category:
Material: Plastic Operating Temp.: -22 Degrees to 122 Degrees F
Lamp Life (Hours): 5 yr. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LED Light Head, Color Red, Light Output 123 Lumen, Lamp Life 5 yr, Flashes per Minute Variable, Mounting Permanent, Voltage 12V DC, Current Drawn 0.7 A, Diameter 1 in, Height 7/8 in, Lens Material Plastic, Base Material Plastic, Includes 9 ft Cable, In-Line Waterproof Driver Module

Reviews of Ecco #9022RR