Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Backpack Blower, Gas, 510 cfm, 215 mph

  • Zoro #: G0094766
  • Mfr #: PB-580TAA

$330.02

  • Weight: 23 lb.
  • Compliance: EPA, CARB
  • Engine: 2 Stroke
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Echo #PB-580TAA Specifications

  • Zoro #: G0094766
  • Mfr #: PB-580TAA
Weight: 23 lb. Compliance: EPA, CARB
Engine: 2 Stroke Vacuum Function: No
Speed Control: Variable CARB Compliant: Yes
Max. Air Speed: 215 mph Engine Displacement: 58.2cc
Number of Wheels: 0 dBA: 70
Fuel Tank Capacity: 62 oz. Max. Air Flow: 510 cfm
Fuel Type: Gas Blowers and Vacuums Item: Backpack
Blowers and Vacuums Power Type: Gas Blowers and Vacuums Air Flow Range: 501 to 600 cfm
Blowers and Vacuums Air Speed Range: 201 to 225 mph Item: Backpack Blower
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Backpack Blower, Fuel Type Gas, Max. Air Flow 510 cfm, Max. Air Speed 215 mph, 70 dBA, Weight 23 lb., Engine Displacement 58.2cc, 2 Stroke Engine, Speed Control Variable, Fuel Tank Capacity 62 oz., Number of Wheels 0, Blowers and Vacuums Item Backpack, Blowers and Vacuums Power Type Gas, CARB Compliant Yes, Vacuum Function No, Blowers and Vacuums Air Speed Range 201 to 225 mph, Blowers and Vacuums Air Flow Range 501 to 600 cfm

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Echo #PB-580TAA