Echo
Battery, 56V, 2.5 Ah
Mfr # LBP-56V125A
Zoro # G604851371
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Included Charger Class Rapid
- Battery Chemistry Li-ion
- Weight 2.3 lb
- Voltage 56 V
Explore More Products
- ECHO Battery, 56V, 5 Ah LBP-56V250A
- ECHO Battery, 58V Series, 4.0Ah Capacity CBP-58V4AH
- ECHO Charger Kit, 4.0Ah Capacity CBC-58VA
- ECHO Battery, 58V Series, 2.0Ah Capacity CBP-58V2AH
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion LC-56V2AAB
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion LC-56V4AAB
- ECHO 56V DUAL PORT RAPID CHARGER LC-56V5A2AB
- ECHO eFORCE(TM) 8.0Ah Lithium-Ion Battery LBP-56V400
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC 2888-20, 48-11-1850
- DEWALT 5/8" PEX Expander Head DCE40058
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 (4) DCB609
- Echo Cordless Tool Accessories