Echo
Handheld Blower, 453 cfm, 170 mph, 9 lb
Mfr # PB-2520AA
Zoro # G4839289
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 151 to 175 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Explore More Products
- ECHO 79.9cc Backpack blower tube mount PB-7910T
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb PB-770T
- ECHO Backpack Blower, 510 cfm, 215 mph, 23 lb PB-580H
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb PB-760LNT
- ECHO Blower, Battery, 56 V DC, Battery Included DPB-2500C1
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb PB-2620
- ECHO Backpack Blower DPB-5800TD2-2
- ECHO Backpack Blower DPB-5800TBT
- WORX 20V PowerShare Leafjet Cordless Blower Kit, Brushless, Variable Speed WG543
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb LB6003
- BLACK & DECKER BlowerVacuumMulcher, 12 A, 180230 mph Air, Black BV3600
- Echo Leaf Blowers