Eclipse

12 Compartment Box, 17.7"L x 14.2"W (Discontinued)

Eclipse 12 Compartment Box,  17.7"L x 14.2"W SB-4536B
Hover or click to zoom Tap to zoom
  • Item: Compartment Box
  • Overall Width: 14.2"
  • Overall Length: 17.7"
  • Overall Depth: 3"
  • Number of Compartments: 12
  • Number of Removable Dividers: 3
  • Material: Plastic
  • Color: Red/Gray
See full product details
This Product is Discontinued

Eclipse #SB-4536B Specifications

  • Item: Compartment Box
  • Overall Width: 14.2"
  • Overall Length: 17.7"
  • Overall Depth: 3"
  • Number of Compartments: 12
  • Number of Removable Dividers: 3
  • Material: Plastic
  • Color: Red/Gray
  • Removable Dividers: Yes
  • Outside Length: 14 in
  • Outside Height: 3 in
  • Outside Width: 17 1/2 in
  • Features: Properly Divided Spaces Reach The Different Needs Of Any Small Components, Integrated Handle And Two Locks For Convenient Carrying
  • Compartment Width: Variable
  • Handle Style: Integrated
  • ESD Conductive: No
  • Compartment Height: Variable
  • Compartment Length: Variable
  • Latch Type: Double
  • Compartment Box Item: Compartment Box
  • Compartment Depth: Variable
  • Overall WxDxH: 14 1/4 in x 3 in
  • Shape: Rectangle
  • Overall Diameter: Not Applicable
  • Resistant To: Impact
  • Overall LxWxH: 18 in x 14 1/4 in x 3 in
  • Number of Adjustable Dividers: 3
  • Maximum Number of Compartments: 12
  • Includes Handle: Yes
  • Electrostatic Discharge: No
  • Country of Origin (subject to change): China

Description

Compartment Box, Closure Type Double Latch, Color Red/Gray, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers 3, Overall Height 3 in, Overall Length 18 in, Overall Width 14 1/4 in, Volume Capacity 0.43 cu ft, Compartment Depth Variable, Compartment Width Variable, Includes Handle Yes, Overall Diameter Not Applicable, Resistant To Impact, Shape Rectangle, Standards RoHS

Reviews of Eclipse #SB-4536B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.