Eclipse
25 Compartment Box, 13.6"L x 11"W
- Zoro #: G4443327
- Mfr #: SB-3428SB
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.01
Eclipse #SB-3428SB Specifications
- Zoro #: G4443327
- Mfr #: SB-3428SB
- Item: Compartment Box
- Overall Width: 11"
- Overall Length: 13.6"
- Overall Depth: 3.2"
- Number of Compartments: 25
- Number of Removable Dividers: 20
- Material: Plastic
- Color: Red/Black
- Removable Dividers: Yes
- Outside Length: 11 in
- Outside Height: 3 in
- Outside Width: 13 1/2 in
- Features: Properly Divided Spaces Reach The Different Needs Of Any Small Components, Integrated Handle And Double Sides Opening, Adjustable Dividers Up To 15 Compartments And Removable 5 Large And 5small Containers In The Other Side For Storage Flexibility
- Compartment Width: Variable
- Latch Type: Double
- Handle Style: Integrated
- Compartment Box Item: Compartment Box
- ESD Conductive: No
- Compartment Height: Variable
- Compartment Depth: Variable
- Compartment Length: Variable
- Electrostatic Discharge: No
- Includes Handle: Yes
- Overall WxDxH: 11 1/4 in x 3 1/4 in
- Overall LxWxH: 13 3/4 in x 11 1/4 in x 3 1/4 in
- Shape: Rectangle
- Resistant To: Impact
- Number of Adjustable Dividers: 20
- Maximum Number of Compartments: 15
- Country of Origin (subject to change): China
Description
Compartment Box, Closure Type Double Latch, Color Red/Black, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 15, Number of Adjustable Dividers 20, Overall Height 3 1/4 in, Overall Length 13 3/4 in, Overall Width 11 1/4 in, Volume Capacity 0.28 cu ft, Compartment Depth Variable, Compartment Width Variable, Includes Handle Yes, Resistant To Impact, Shape Rectangle, Standards RoHS
Reviews of Eclipse #SB-3428SB
Explore more
- ECLIPSE 12 Compartment Box, 17.7"L x 14.2"W SB-4536B
- GLOBAL EQUIPMENT Record Storage Rack 48"W x 48"D x 84"H With Polyethylene File Boxes - Gray 716901
- MEGACHEF Megachef DR-116R 16 in. Two Shelf Iron Wire Dish Rack; Red DR-116R
- PLANO MOLDING 13 Compartment Box, 14"L x 9-1/4"W 2371304
- FLAMBEAU 6 Compartment Box, 4-3/8"L x 2-5/8"W T220
- CENTURY DRILL AND TOOL Metal Index Case Empty Holds 29 Fractional Drill Bits 28404
- DURHAM MFG CO. Durham Steel Scoop Compartment Box 211-95 - 12 Compartment, 13-3/8x9-1/4x2 211-95
- FLAMBEAU 4 to 40 Adjustable Compartment Box, 14"L x 15"W T9101
- S-CURVE TECHNOLOGIES Small parts container, 7 compartments, c FCD-070
- KLEIN TOOLS 18-Compartment VDV ProTech Transport Tool case VDV000-133
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W 14801
- Eclipse Compartment Boxes