KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Communications Tool Kit, No. of Pcs. 47

ECLIPSE| Zoro #: G0611432| Mfr #: 500-043

$497.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 47
Item: Communications Tool Kit
Includes: 6" Adj Wrench, Tone/Probe Set, Insert/Extract Tool, Driver with (3) Phillips, (3) Slot, (2) Star, (1) Extension, (7) Nutdriver Blades, Wire Stripper, Alignment Tool Set, 4", 5" Cutters, Hex Key Set, Scissor, Screwdriver Set, Punchdown Tool, 110/66 Blades, 5" Forceps, 5, 6" Long Nose, 8" Groove Joint Pliers, 6" Rule, Mirror, Spring Hook, Probe/Pic, Tweezer, Tape Rule, Knife, Line Tester, Butt Set, Flashlight, Anti-Static Wrist Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611432 Mfr #: 500-043
Number of Pieces: 47Item: Communications Tool Kit
Includes: 6" Adj Wrench, Tone/Probe Set, Insert/Extract Tool, Driver with (3) Phillips, (3) Slot, (2) Star, (1) Extension, (7) Nutdriver Blades, Wire Stripper, Alignment Tool Set, 4", 5" Cutters, Hex Key Set, Scissor, Screwdriver Set, Punchdown Tool, 110/66 Blades, 5" Forceps, 5, 6" Long Nose, 8" Groove Joint Pliers, 6" Rule, Mirror, Spring Hook, Probe/Pic, Tweezer, Tape Rule, Knife, Line Tester, Butt Set, Flashlight, Anti-Static Wrist StrapTool Storage Included: Yes
Tool Storage Type Included: BagSub-Category: Telecomm Service
Country of Origin (subject to change): Taiwan, Province of China

Description

Communications Tool Kit, Sub-Category Telecomm Service, Tool Storage Included Yes, Number of Pieces 47, Tool Storage Type Included Bag

Reviews