Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Hand Tool Kit, No. of Pcs. 41

  • Zoro #: G0120760
  • Mfr #: PK-2836M

$1,384.68

  • Nonsparking: No
  • Tool Families Included: Electrical and Telecomm Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
  • Number of Screwdrivers: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eclipse #PK-2836M Specifications

  • Zoro #: G0120760
  • Mfr #: PK-2836M
Nonsparking: No Tool Families Included: Electrical and Telecomm Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Number of Screwdrivers: 6 Tool Kit Product Grouping: Insulated Tool Kits
Pliers Included: 6-1/2" Side-Cut, 8" Combination Number of Pliers: 2
Tool Storage Included: Yes Tool Storage Type Included: Case
Number of Wrenches: 13 Number of Pieces: 41
Electrical and Telecomm Tools Included: 6-1/2" Wire Stripping Plier, 10" Cable Cutter, 7" Straight Blade Cable Knife, 6-1/2" Electricians Scissors Number of Electrical and Telecomm Tools: 4
Sockets and Accessories Included: 1/2" Dr T-Handle 8", 1/2" Dr Reversible Ratchet 8", 1/2" Dr Extensions 5", 10", Sockets 1/2" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm Includes: Insulated combination plier,Insulated side cutter,Insulated wire stripping plier,Insulated cable cutter 250mm,Insulated single open end wrench ,Insulated single box end wrench,Insulated screwdriver ,Insulated 1/2" drive T handle 200mm,Insulated 1/2" drive reverse flat ratchet handle 200mm,Insulated 1/2" drive extension bar 125mm,Insulated 1/2" drive extension bar 250mm,
Screwdrivers Included: Slotted 2.5mm x 75mm, 4.0mm x 100mm, 5.5mm x 125mm, 6.5mm x 150mm, Phillips #1 x 80mm, #2 x 100mm Sub-Category: Contractor
Insulated / Uninsulated: Insulated Item: Insulated Tool Kit
Wrenches Included: 10" Adjustable, Single Open End 10mm, 13mm, 14mm, 17mm, 19mm, 22mm, Single Box End 10mm, 13mm, 14mm, 17mm, 19mm, 22mm Standards: VDE, RoHS
Number of Sockets and Accessories: 15 SAE or Metric: Metric
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our general hand tool kits are a smart way to build up your tool collection for specific types of projects. This Insulated Tool Kit includes characteristics like: NUMBER OF PIECES: 41, INCLUDES: (2) Tool Pallets, Insulated Tape 20mm x 10M, TOOL STORAGE TYPE INCLUDED: Case

Reviews of Eclipse #PK-2836M