Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Hand Tool Kit, No. of Pcs. 6

  • Zoro #: G0120797
  • Mfr #: 902-099

$22.32

  • Number of Pieces: 6
  • Sub-Category: Contractor
  • Tool Storage Type Included: Case
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eclipse #902-099 Specifications

  • Zoro #: G0120797
  • Mfr #: 902-099
Number of Pieces: 6 Sub-Category: Contractor
Tool Storage Type Included: Case Standards: VDE, RoHS
Item: General Hand Tool Kit Includes: 0.4 x 2.0 x 65mm (2.6"), 0.23 x 1.5 x 65mm (2.6"), 0.4 x 2.5 x 65mm (2.6"), PH00 x 65mm (2.6"), PH0 x 65mm (2.6"),
Tool Storage Included: Yes Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

This general hand tool kit from Eclipse is sure to become your go-to for taking on even the most challenging jobs.This general hand tool kit includes 6 well-constructed pieces.A box is included for proper storage and easy packing. Standards include: VDE, RoHS.

Reviews of Eclipse #902-099