Hand and Body Lotion, Lemon Breeze, PK300

ECOFRESH |Zoro #: G0291191|Mfr #: D30-ECO

$98.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291191 Mfr #: D30-ECO
Formula: Moisture RichPackage Type: Tube
Item: Hand and Body LotionSize: 1.1 oz.
Collection: EcoFreshGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Color: WhiteFragrance: Lemon Breeze
Country of Origin (subject to change): China

Product Description

Hand and Body Lotion, Size 1.1 oz., Fragrance Lemon Breeze, Collection EcoFresh, Formula Moisture Rich, Color White, Package Type Tube, Package Quantity 300

Product Reviews

Save 15% when you sign up for Z-mail.