Econ
Fire Extinguisher Cabinet, Surface Mount, 19 in Height, 6 lb
Mfr # 9751-IC
Zoro # G0515000
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Width 8 in
- Housing Material Steel
- Window Material Tempered Glass
- For Tank Weight 13.5 lb
Explore More Products
- ECON Fire Extinguisher Cabinet, Surface Mount, 24 in Height, 10 lb 9752-IC
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb 105-5 RRC-H
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, 20-1/2inH 7009-DV
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, Red 10551-H
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. 670600
- OVAL Fire Extinguisher Cabinet, 29.125" O.H CSST-010100
- ALTA Fire Extinguisher Cabinet, Surface Mount, 20 1/2 in Height, 5 lb 7009-DV
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb 35GX46
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb 35GX43
- CATO Fire Extinguisher Cabinet, Surface Mount, 28 1/2 in Height, 20 lb 105-20 WWC-H
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb 35GX45
- Econ Fire Extinguisher Cabinets