Econoline
Dust Collector, 400 CFM Max Flow, 1/2 hp
Mfr # 101716GYG-4C
Zoro # G0851925
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,739.99
Key Features
- Type Cartridge -Style Filter
- Max. Flow (CFM) 400 cfm
- HP 1/2 hp
- Amps AC 8 A
- dBA 86 dBA
Replacement Parts
Explore More Products
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A 101716GY-6C
- ECONOLINE Dust Collector, 1/2 HP 202672-A
- ECONOLINE Dust Collector, 115 V 201768G-B5
- ECONOLINE Dust Collector, Pull Through 101767PT-6
- ECONOLINE Dust Collector, Pull Through 101767PT-4
- ECONOLINE Dust Collector, 850 CFM Max Flow, 3 hp, 1 Phase 101852WD-A
- S & H INDUSTRIES DUST COLLECTOR FILTER AC4150029
- DAYTON Dust Collector, 1,310 CFM Max Flow, 2 hp, 3 Phase 3AA21
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase 3AA25
- OASIS MACHINERY Fan for DC1700 Air Cleaner / Dust Collector DC1700-FAN
- BOSCH 14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter VAC140AH
- Econoline Dust Collectors