Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Dust Collector, 72inH x 20in D, 1 HP, 11.8A

  • Zoro #: G2577307
  • Mfr #: 101716GY-6C

$1,873.19

  • Phase: single
  • Impeller Dia. (In.): 11
  • Max. Flow (CFM): 600
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Econoline #101716GY-6C Specifications

  • Zoro #: G2577307
  • Mfr #: 101716GY-6C
Phase: single Impeller Dia. (In.): 11
Max. Flow (CFM): 600 Overall Width (In.): 26
Voltage: 115 Cord Type: 3 Prong Plug
Overall Height (In.): 72 Height (In.): 72
Item: Dust Collector Chip Capacity (Microns): 99.9% @ 0.5
Width (In.): 26 dBA: 85
Max. Hose Length (Ft.): 10 Overall Depth (In.): 20
HP: 1 Includes: 600 cfm motor, Air-Actuated Vibrator, Trap Door, 5 Micron Cartridge Filter, 4" Diameter 10 ft. Long Hose
Depth (In.): 20 Amps AC: 11.8
Cord Length: 8 ft. Hz: 60
Hose Dia. (In.): 4 Country of Origin (subject to change): United States

Description

Here are some important details for Econoline Dust Collector. Max Flow Cfm : 600, Dba: 85.

Reviews of Econoline #101716GY-6C