Econoline

Florescent Bulb 12 In (Discontinued)

Econoline Florescent Bulb 12 In 411239
Hover or click to zoom Tap to zoom
Key Features
  • Item: Light Bulb
  • For Use With Mfr. Model Number: 101699G-A
  • Fits Brand: Econoline
  • For Use With Grainger Item Number: 24JL69
  • Type: Fluorescent
  • Length: 12 in
  • Length (Straight Wireway): 12 in
  • Product Type: Light Bulb
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Econoline #411239 Specifications

  • Item: Light Bulb
  • For Use With Mfr. Model Number: 101699G-A
  • Fits Brand: Econoline
  • For Use With Grainger Item Number: 24JL69
  • Type: Fluorescent
  • Length: 12 in
  • Length (Straight Wireway): 12 in
  • Product Type: Light Bulb
  • Country of Origin (subject to change): United States

Description

Light Bulb

Reviews of Econoline #411239

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.