Econoline
Gloves
Mfr # 12011
Zoro # G7400014
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Neoprene, Vinyl
- Glove Hand Style Left and Right
- Back Material Neoprene, Vinyl
- Glove Length 33 in
- Fits Brand Econoline
Explore More Products
- ECONOLINE Filter Cartridge 414508
- ECONOLINE Filter Cartridge 495114
- ECONOLINE Gloves 12004
- ECONOLINE Air Line Filter 411151
- ECONOLINE Blast Gun Assembly, 45 CFM, Nozzle 7/16 In 201542
- ECONOLINE Glove, 24in Rubber Seamless Left Hand 412402L
- ECONOLINE Gloves Left Only 412403L
- ECONOLINE Econoline Plugger Cap For Wd Cabinets 410462-C
- ECONOLINE Left Glove - 33X9 412012L
- S & H INDUSTRIES SANDBLAST NOZZLE 1/8" 3 PK AC40356
- MARCO 1/8" NPT Pressure Gauge 160 psi 10L800719
- Econoline Abrasive Blaster Accessories