Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Kitchen Cleaners, Size 32 oz., Parsley

  • Zoro #: G0574095
  • Mfr #: PL9746/6
$4.06
  • Promotion Restriction: Not eligible for promotion
  • Fragrance: Unscented
  • Cleaner Container Size: 32 oz
See full product details
Orders over $75 ship free.

Ecos Pro #PL9746/6 Specifications

  • Zoro #: G0574095
  • Mfr #: PL9746/6
Promotion Restriction: Not eligible for promotion Fragrance: Unscented
Cleaner Container Size: 32 oz Cleaner Form: Liquid
Sub-Category: Kitchen Cleaners Degreaser Container Size: 32 oz.
Item: Kitchen and Bathroom Cleaner Recommended Dilution: Ready to Use
Primary Chemical: None Cleaner Container Type: Trigger Spray Bottle
Item - All Purpose Cleaners: Kitchen and Bathroom Cleaner Standards: EPA Safer Choice
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards Includes Chemical: None
Cleaner Chemical Product Grouping: All Purpose Cleaners Green Environmental Attribute: Product is made from a Rapidly Renewable Resource
Contains: Alcohol Denat. (Corn-Derived Solvent) Caprylyl/Myristyl Glucoside (Plant-Derived Surfactant), Citric Acid (Plant-Derived Ph Adjuster), Food Grade Preservative), Limonene (Orange) Oil., Potassium Sorbate (Plant-Derived, Sodium Coco Sulfate (Plant-Derived Surfactant) Phenoxyethanol (Preservative), Water Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Kitchen and Bathroom Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Ready to Use, Primary Chemical None, EPA Safer Choice, Cleaner Form Liquid, No Series, Kitchen and Bathroom Cleaner

Reviews of Ecos Pro #PL9746/6