Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. High Efficiency Liquid Laundry Detergent

  • Zoro #: G0499782
  • Mfr #: PL9750/05

$53.95

  • Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
  • Degreaser Container Type: Pail
  • Container Type: Pail
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ecos Pro #PL9750/05 Specifications

  • Zoro #: G0499782
  • Mfr #: PL9750/05
Green Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards Degreaser Container Type: Pail
Container Type: Pail Item - Laundry Detergent and Stain Remover: Laundry Detergent
Green Environmental Attribute: Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 Cleaner Chemical Product Grouping: Laundry Detergents and Fabric Softeners
Cleaner Container Size: 5 gal. Size: 5 gal.
Cleaner Container Type: Pail High Efficiency Compatibility: Yes
Standards: EPA Safer Choice Cleaner Form: Liquid
Contains: Cocamidopropyl Betaine (Plant-Derived Surfactant), Cocamidopropylamine Oxide (Plant-Derived Surfactant), Fragrance, Methylisothiazolinone (Preservative), Phenoxyethanol (Preservative), Sodium Coco Sulfate (Plant-Derived Surfactant), Water Color: Clear
Fragrance: Magnolia and Lily Item: High Efficiency Liquid Laundry Detergent
Degreaser Container Size: 5 gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Earth Friendly Products High Efficiency Liquid Laundry Detergent include characteristics like: Size: 5 gal., Container Type: Pail, Fragrance: Magnolia and Lily.

Reviews of Ecos Pro #PL9750/05