Shop Alternate Products
This Product is Discontinued
Edelmann
Adapter, Tb Sz 1/4-1/4, L8 In (Discontinued)
Mfr # 428STA
Zoro # G2339827
This Product is Discontinued
Key Features
- Type Standard
- Tube Size 1/4 in Inverted and 1/4 in Inverted
- Thread Size 7/16"-24 Inverted
- Length 8 in
- Material Steel