Adapter, Tb Sz 1/4-5/16, L8 In

EDELMANN |Zoro #: G0495932|Mfr #: 438STA

$3.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0495932 Mfr #: 438STA
Finish: Super Terne CoatLength: 8"
Material: SteelType: Standard
Application: FordTube Size: 1/4" Inverted and 5/16" Inverted
Thread Size: 7/16"-24 InvertedItem: Adapter
Country of Origin (subject to change): China

Product Description

Adapter, Standard, Tube Size 1/4 In Inverted and 5/16 In Inverted, Thread Size 7/16 In-24 In Inverted, Length 8 In, Steel, Super Terne Coat Finish, Ford

Product Reviews

Save 15% when you sign up for Z-mail.