PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adapter, Tb Sz 3/16-5/16, L8 In, Min. Qty 5

EDELMANN| Zoro #: G1066685| Mfr #: 328STA

$3.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16" Inverted and 5/16" InvertedLength: 8"Item: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066685 Mfr #: 328STA
Tube Size: 3/16" Inverted and 5/16" InvertedLength: 8"
Item: AdapterPackage Quantity: 1
Thread Size: 3/8"-24 InvertedMaterial: Steel
Finish: Super Terne CoatType: Standard
Application: FordCountry of Origin (subject to change): China

Description

Adapter, Standard, Tube Size 3/16 In Inverted and 5/16 In Inverted, Thread Size 3/8 In-24 In Inverted, Length 8 In, Steel, Super Terne Coat Finish, Ford

Reviews