BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Brake Line, 8"L, Steel, Min. Qty 5

EDELMANN| Zoro #: G1809796| Mfr #: 318STA

$3.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steelFinish: Super Terne CoatPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809796 Mfr #: 318STA
Material: steelFinish: Super Terne Coat
Package Quantity: 1Length: 8"
Application: GMThread Size: 3/8"-24 Inverted
Type: StandardTube Size: 3/16" Inverted and 1/4" Inverted
Item: Brake LineCountry of Origin (subject to change): China

Description

Adapter, Standard, Tube Size 3/16 In Inverted and 1/4 In Inverted, Thread Size 3/8 In-24 In Inverted, Length 8 In, Steel, Super Terne Coat Finish, GM

Reviews