SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Ln, Armor-Coil, L20 In

EDELMANN| Zoro #: G1008122| Mfr #: 3320ST

$4.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/16"Type: Armor-CoilItem: Brake Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008122 Mfr #: 3320ST
Tube Size: 3/16"Type: Armor-Coil
Item: Brake LineLength: 20"
Package Quantity: 1Finish: Super Terne Coat
Material: steelCountry of Origin (subject to change): China

Description

Brake Line, Armor-Coil, Tube Size 3/16 In, Length 20 In, Steel, Super Terne Coat Finish

Reviews