SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Ln, Armor-Coil, L40 In

EDELMANN| Zoro #: G1516873| Mfr #: 3440ST

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"Length: 40"Item: Brake Line
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516873 Mfr #: 3440ST
Tube Size: 1/4"Length: 40"
Item: Brake LinePackage Quantity: 1
Material: SteelFinish: Super Terne Coat
Type: Armor-CoilCountry of Origin (subject to change): China

Description

Brake Line, Armor-Coil, Tube Size 1/4 In, Length 40 In, Steel, Super Terne Coat Finish

Reviews