PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Brake Ln, Armor-Coil, L60 In, Min. Qty 5

EDELMANN| Zoro #: G1847815| Mfr #: 3360ST

$6.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steelFinish: Super Terne CoatPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847815 Mfr #: 3360ST
Material: steelFinish: Super Terne Coat
Package Quantity: 1Length: 60"
Type: Armor-CoilTube Size: 3/16"
Item: Brake LineCountry of Origin (subject to change): China

Description

Brake Line, Armor-Coil, Tube Size 3/16 In, Length 60 In, Steel, Super Terne Coat Finish

Reviews