Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Brake Ln Cl, Tb Sz 1/4 In, 25 Ft

EDELMANN| Zoro #: G0431365| Mfr #: 3400ST

$29.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brake Line CoilLength: 25 ft.Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431365 Mfr #: 3400ST
Item: Brake Line CoilLength: 25 ft.
Material: SteelFinish: Super Terne Coat
Package Quantity: 1Tube Size: 1/4" O.D.
Country of Origin (subject to change): China

Description

Brake Line Coil, Tube Size 1/4 In O.D., Length 25 Ft, Steel, Super Terne Coat Finish

Reviews